Overview
Mfr description
HRL 2 KP 15 PP
Specifications
- Clamp StyleStandard Duty Tube Clamp Halves
- Pipe Tube Or Hose Size15 mm Tube
- Clamp Bore Size0.59 in
- Clamp Body Size2
- Clamp MaterialPolypropylene
- Bore Internal SurfaceRibbed Bore
- Clamp TypeTube Clamp Halves - Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data