Motion
HRL 4 KP 28 PA

HYDAC CORP
HRL 4 KP 28 PA

Standard Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 28 mm Tube
MI ITEM #03761815
MFR #HRL 4 KP 28 PA
Your Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 4 KP 28 PA

Standard Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 28 mm Tube
MI ITEM #03761815
MFR #HRL 4 KP 28 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.45/each(List $3.97)

Overview

Mfr description
HRL 4 KP 28 PA

Specifications

  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    28 mm Tube
  • Clamp Bore Size
    1.10 in
  • Clamp Body Size
    4
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00265875
  • Clamp Type
    Tube Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text