Motion
HRL 4 KP 30 PA

HYDAC CORP
HRL 4 KP 30 PA

Standard Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 30 mm Tube
Mi Item #03761816
MFR #HRL 4 KP 30 PA
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 4 KP 30 PA

Standard Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 30 mm Tube
Mi Item #03761816
MFR #HRL 4 KP 30 PA

Mfr description
HRL 4 KP 30 PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Dimensions

  • Clamp Body Size
    4
  • Clamp Bore Size
    1.18 in
  • Pipe Tube Or Hose Size
    30 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polyamide
  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Standard
  • Manufacturer Catalog Number
    00265876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)