Motion
HRL 5 KP 33.7 PA

HYDAC CORP
HRL 5 KP 33.7 PA

Standard Duty Pipe Clamp Halves - Polyamide, Ribbed Bore, Supports 1 in Pipe
MI ITEM #03761817
MFR #HRL 5 KP 33.7 PA
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 5 KP 33.7 PA

Standard Duty Pipe Clamp Halves - Polyamide, Ribbed Bore, Supports 1 in Pipe
MI ITEM #03761817
MFR #HRL 5 KP 33.7 PA

Mfr description
HRL 5 KP 33.7 PA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Clamp Body Size
    5
  • Clamp Bore Size
    1.33 in
  • Pipe Tube Or Hose Size
    1 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polyamide
  • Clamp Style
    Standard Duty Pipe Clamp Halves
  • Clamp Type
    Pipe Clamp Halves - Standard
  • Manufacturer Catalog Number
    00265879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)