Motion
HRL 6 KP 48.3 PA

HYDAC CORP
HRL 6 KP 48.3 PA

Standard Duty Pipe Clamp Halves - Polyamide, Ribbed Bore, Supports 1-1/2 in Pipe
Mi Item #03761819
MFR #HRL 6 KP 48.3 PA
Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 6 KP 48.3 PA

Standard Duty Pipe Clamp Halves - Polyamide, Ribbed Bore, Supports 1-1/2 in Pipe
Mi Item #03761819
MFR #HRL 6 KP 48.3 PA

Mfr description
HRL 6 KP 48.3 PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/each

Specifications

Dimensions

  • Clamp Body Size
    6
  • Clamp Bore Size
    1.90 in
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polyamide
  • Clamp Style
    Standard Duty Pipe Clamp Halves
  • Clamp Type
    Pipe Clamp Halves - Standard
  • Manufacturer Catalog Number
    00265888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)