Motion
HRZ 2 KP 10-16 PP

HYDAC CORP
HRZ 2 KP 10-16 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (1) 10 mm Tube and (1) 16 mm Tube
MI ITEM #03761823
MFR #HRZ 2 KP 10-16 PP
List Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 2 KP 10-16 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (1) 10 mm Tube and (1) 16 mm Tube
MI ITEM #03761823
MFR #HRZ 2 KP 10-16 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.05/each for your price

Overview

Mfr description
HRZ 2 KP 10-16 PP

Specifications

  • Clamp Type
    Twin Tube Clamp Halves
  • Pipe Tube Or Hose Size
    10 mm Tube – 16 mm Tube
  • Clamp Bore Sizes
    0.41 in – 0.63 in
  • Clamp Body Size
    2
  • Clamp Material
    Polypropylene
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00266388

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought