Motion
HRZ 3 KP 16-25.4 PP

HYDAC CORP
HRZ 3 KP 16-25.4 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (1) 5/8 in Tube and (1) 1 in Tube
Mi Item #03761848
MFR #HRZ 3 KP 16-25.4 PP
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 KP 16-25.4 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (1) 5/8 in Tube and (1) 1 in Tube
Mi Item #03761848
MFR #HRZ 3 KP 16-25.4 PP

Mfr description
HRZ 3 KP 16-25.4 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • Clamp Body Size
    3
  • Clamp Bore Sizes
    0.63 in – 1.00 in
  • Pipe Tube Or Hose Size
    5/8 in Tube – 1 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves
  • Manufacturer Catalog Number
    00268090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)