Motion
HRL 3 KP 16 PA

HYDAC CORP
HRL 3 KP 16 PA

Standard Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 5/8 in Tube, 16 mm Tube
MI ITEM #03761850
MFR #HRL 3 KP 16 PA
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 3 KP 16 PA

Standard Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 5/8 in Tube, 16 mm Tube
MI ITEM #03761850
MFR #HRL 3 KP 16 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
HRL 3 KP 16 PA

Specifications

  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    16 mm Tube, 5/8 in Tube
  • Clamp Bore Size
    0.63 in
  • Clamp Body Size
    3
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00268148
  • Clamp Type
    Tube Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text