Motion
HRL 4 KP 25.4 PA

HYDAC CORP
HRL 4 KP 25.4 PA

Standard Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 1 in Tube
MI ITEM #03761851
MFR #HRL 4 KP 25.4 PA
List Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 4 KP 25.4 PA

Standard Duty Tube Clamp Halves - Polyamide, Ribbed Bore, Supports 1 in Tube
MI ITEM #03761851
MFR #HRL 4 KP 25.4 PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.97/each for your price

Overview

Mfr description
HRL 4 KP 25.4 PA

Specifications

  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Pipe Tube Or Hose Size
    1 in Tube
  • Clamp Bore Size
    1.00 in
  • Clamp Body Size
    4
  • Clamp Material
    Polyamide
  • Bore Internal Surface
    Ribbed Bore
  • Manufacturer Catalog Number
    00268149
  • Clamp Type
    Tube Clamp Halves - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought