Motion
303173
Differential Pressure Clogging Indicator - VD Series, 6000 psi, 420 bar Max, Visual Manual Reset
Mi Item #03761894
MFR #303173
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Differential Pressure Clogging Indicator - VD Series, 6000 psi, 420 bar Max, Visual Manual Reset
Mi Item #03761894
MFR #303173

Mfr description
VD2BM.1/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1/2
  • Port 2 Size/Type
    G 1/2
  • Port Size
    G 1/2
  • Weight
    3.88 oz, 110.00 g

Details

  • Additional Details
    Model Code Description, VD2BM.1/V, Type deg F Indication, Visual, Red, Green Band Manual Reset, Trip Pressure, Range Tolerance, ±10 %, Note for Trip Pressure, Range, Standard, for use on return line filters, Degree deg F Protection, Protection Class to DIN 40050, Maximum Torque, 74 lbsft, 100 Nm, Short Description, Visual pop-up with manual reset, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, INDICATORS-DIFFERENTIAL, Product, MISCELLANEOUS H and L
  • Filter Type
    Differential Indicator
  • Fluid Comp
    Mineral Oil
  • Indicator Trip Pressure
    29 psi, 2 bar
  • Indicator Type
    Visual Manual Reset
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    6000 psi, 420 bar
  • Series
    VD
  • Standards Met
    ATEX, UL, CSA
  • Trip Pressure
    29 psi, 2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)