Motion
303382
RFD330DALXXA1.1/16V (2" SAE/2" NPT)
Mi Item #03761905
MFR #303382
Price$3,334.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RFD330DALXXA1.1/16V (2" SAE/2" NPT)
Mi Item #03761905
MFR #303382

Mfr description
RFD330DALXXA1.1/16V (2" SAE/2" NPT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,334.18/each

Specifications

Dimensions

  • Body Size
    2.0000 in
  • Overall Height
    12.2800 in
  • Overall Width
    15.9100 in
  • Pipe Size
    SAE DN 51
  • Weight
    29.6 lbs

Details

  • Additional Details
    Housing design reduces stress concentrations and prevents fatigue failure | SAE-threaded or SAE DN flange porting | O-Ring seals | Removable lid | HYDAC Differential Pressure Indicators have no external dynamic seal | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Filter Type
    Duplex Return
  • Flow Rate
    330 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)