Specifications
Dimensions
- Port 1 Size/Type1-1/4 in
- Port 2 Size/Type1-1/4 in
- Port Size1-1/4 in, 31.75 mm
- Weight26.10 lbs, 11.84 kg
Details
- Additional DetailsIndication Type, A = No indicator, plugged port, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Element K Factors, 0.373, Flow Direction, Inside - Outside
- Bowl LocationBottom Mounted
- Bowl MaterialSteel
- Bowl StyleMetal
- Burst Pressure17110 psi, 1180 bar
- Connection GenderFemale
- Fatigue Pressure6090 psi, 420 bar
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeA = No Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate240 L/min, 63 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Mounting Hole TypeTapped Hole
- Seal MaterialNitrile Rubber
- SeriesDF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)