Motion
0060 D 100 W

HYDAC CORP
0060 D 100 W

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 100 micron, 16 gpm Max Flow
Mi Item #03761914
MFR #0060 D 100 W
Price$171.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0060 D 100 W

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 100 micron, 16 gpm Max Flow
Mi Item #03761914
MFR #0060 D 100 W

Mfr description
0060 D 100 W
  • Wire Mesh
  • Collapse Rating - 290 psid
  • Surface Filtration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.11/each

Specifications

Dimensions

  • Element Size
    0060
  • Height
    3.6000 in,91.44 mm
  • Inside Diameter
    0.8660 in,22 mm
  • Length
    3.6000 in,91.44 mm
  • Outside Diameter
    1.7000 in,44 mm
  • Overall Diameter
    1.7000 in,44 mm
  • Overall Length
    3.6000 in, 91 mm
  • Width
    1.7000 in,44 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    100 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)