Specifications
Dimensions
- Port 1 Size/Type3/4 in
- Port 2 Size/Type3/4 in
- Port Size3/4 in, 19.05 mm
- Weight12.00 lbs, 5.44 kg
Details
- Additional DetailsBypass Valve, B6, Flow Direction, Inside - Outside, Element K Factors, 1.004, Cap Material, Steel
- Burst Pressure17400 psi, 1200 bar
- Fatigue Pressure6090 psi, 420 bar
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeA = No Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate29 gpm, 110 L/min
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Mounting Hole Type4 Mounting Holes
- Seal MaterialNitrile Rubber
- SeriesDF
- Valve Bypass Cracking Pressure87 psi, 6 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)