Motion
DF160TEXXA1.0

HYDAC CORP
DF160TEXXA1.0

Hydraulic Pressure Filter Assembly - DF Series, 42 gpm, 160 L/min, 6090 psi, 420 bar Max, A = No Indicator, Plugged Port
Mi Item #03761957
MFR #DF160TEXXA1.0
Price$980.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF160TEXXA1.0

Hydraulic Pressure Filter Assembly - DF Series, 42 gpm, 160 L/min, 6090 psi, 420 bar Max, A = No Indicator, Plugged Port
Mi Item #03761957
MFR #DF160TEXXA1.0

Mfr description
DF160TEXXA1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.84/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/4 in
  • Port 2 Size/Type
    1-1/4 in
  • Port Size
    1-1/4 in, 31.75 mm
  • Weight
    22.80 lbs, 10.34 kg

Details

  • Additional Details
    BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Flow Direction, Inside - Outside, Element K Factors, 0.225, Dimension b1, 125 mm, Diameter d1, 119 mm, Dimension h1, 243 mm, Dimension b2, 95 mm, Dimension b3, 85 mm, Dimension b4, 35 mm, Dimension d2, 95 mm, Dimension d4, 3/8-24UNF- 2B, Dimension h2, 47 mm, Dimension h4, 105 mm, Dimension t1, 14 mm
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    17110 psi, 1180 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    A = No Indicator, Plugged Port
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    160 L/min, 42 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    Tapped Hole
  • Seal Material
    Nitrile Rubber
  • Series
    DF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)