Motion
312161
High Pressure Filter - 20 mm
MI ITEM #03761961
MFR #312161
Price$1,075.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Filter - 20 mm
MI ITEM #03761961
MFR #312161

Mfr description
DF110QEXXA1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.75/each

Specifications

Dimensions

  • Overall Height
    11.3400 in
  • Overall Width
    4.3000 in
  • Pipe Size
    20 mm
  • Port Size
    20 mm
  • Weight
    12.6 lbs

Details

  • Additional Details
    Side manifold-mount | O-ring seals | Screw-in bowl | HYDAC Differential Pressure Indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Filter Type
    High Pressure
  • Flow Rate
    110 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)