Motion
312386
VD5D.0/-LED
Mi Item #03761963
MFR #312386
Price$343.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VD5D.0/-LED
Mi Item #03761963
MFR #312386

Mfr description
VD5D.0/-LED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.90/each

Specifications

Details

  • Ampere Rating
    3 A
  • Material
    Stainless Steel
  • Max Operating Temperature
    212 °F
  • Mounting Type
    Threaded Mount
  • Product Type
    Selector Switches
  • Type
    Differential Pressure Clogging Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)