Motion
0850 R 050 W/HC

HYDAC CORP
0850 R 050 W/HC

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 50 micron, 225 gpm Max Flow
MI ITEM #03761970
MFR #0850 R 050 W/HC
Price$1,012.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0850 R 050 W/HC

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 50 micron, 225 gpm Max Flow
MI ITEM #03761970
MFR #0850 R 050 W/HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,012.83/each

Specifications

Dimensions

  • Element Size
    0850
  • Height
    16.3000 in,414 mm
  • Inside Diameter
    2.6770 in,68 mm
  • Length
    16.3000 in,414 mm
  • Outside Diameter
    4.5000 in,114.30 mm
  • Overall Diameter
    4.5000 in,114 mm
  • Overall Length
    16.3000 in, 414 mm
  • Width
    4.5000 in,114 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    225 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    50 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0850 R 050 W/HC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text