Motion
DF110QEXXA1.0/B6

HYDAC CORP
DF110QEXXA1.0/B6

00314967 High Pressure Hydraulic Filter Housing - High Pressure Manifold Block Mount, DFQE Series, 110 Size, 4568 psi Max, 29 gpm Max, Manifold Mount Connection, Manifold Mounted, No Indicator - Plugged Port
Mi Item #03761981
MFR #DF110QEXXA1.0/B6
Price$1,075.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF110QEXXA1.0/B6

00314967 High Pressure Hydraulic Filter Housing - High Pressure Manifold Block Mount, DFQE Series, 110 Size, 4568 psi Max, 29 gpm Max, Manifold Mount Connection, Manifold Mounted, No Indicator - Plugged Port
Mi Item #03761981
MFR #DF110QEXXA1.0/B6

Mfr description
DF110QEXXA1.0/B6
  • The DF...QE Filters have a filter head of ductile iron and a screw-in bowl of cold-formed steel for high fatigue strength.
  • The filter housings are designed to withstand pressure surges as well as high static pressure loads.
  • The screw-in bowl or lid/cap allows the filter element to be easily removed for replacement or cleaning.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.75/each

Specifications

Dimensions

  • Filter Size
    110
  • Overall Length
    288 mm
  • Port Size
    Manifold Mounted
  • Weight
    13.50 lbs

Details

  • Additional Details
    Bypass Valve Included
  • Connection
    Manifold Mount
  • Element Material
    Without Element
  • Fatigue Pressure
    4568 psi
  • Filter Type
    High Pressure Manifold Block Mount
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    4568 psi
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    DFQE
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)