Specifications
Details
- Element ApplicationSuction
- Element TypeCartridge
- Filter MaterialPaper
- Maximum Operating Pressure145 psid
- Micron Rating3 micron
- Seal MaterialNitrile Rubber (NBR)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)