Motion
0100 DN 006 BH4HC

HYDAC CORP
0100 DN 006 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 6 micron
MI ITEM #03762006
MFR #0100 DN 006 BH4HC
Price$189.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0100 DN 006 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 6 micron
MI ITEM #03762006
MFR #0100 DN 006 BH4HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.13/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    6 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron

Overview

Mfr description
0100 DN 006 BH4HC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text