Motion
0250 DN 006 BH/HC

HYDAC CORP
0250 DN 006 BH/HC

00319499 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 6 micron, 66 gpm Max Flow
MI ITEM #03762010
MFR #0250 DN 006 BH/HC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0250 DN 006 BH/HC

00319499 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 6 micron, 66 gpm Max Flow
MI ITEM #03762010
MFR #0250 DN 006 BH/HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Flow Rate
    66 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    6 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron

Overview

Mfr description
0250 DN 006 BH4HC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text