Motion
0250 DN 010 BH4HC

HYDAC CORP
0250 DN 010 BH4HC

00319500 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 66 gpm Max Flow
Mi Item #03762011
MFR #0250 DN 010 BH4HC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0250 DN 010 BH4HC

00319500 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 66 gpm Max Flow
Mi Item #03762011
MFR #0250 DN 010 BH4HC

Mfr description
0250 DN 010 BH4HC
  • BH4HC - High Collapse (3045 psid)
  • Fiberglass, Non-Woven
  • 1, 3, 5, 10, & 20 micron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Flow Rate
    66 gpm
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)