Specifications
Dimensions
- Overall Height75 mm
- Overall Length95 mm
- Overall Width48 mm
- Port SizeSAE 12 (1-1/16–12 UN)
Details
- Ball MaterialCarbon Steel - Chrome Plated
- Body MaterialCarbon Steel
- Control TypeManually Operated
- Flow Direction2-Way
- Handle StyleWithout Handle
- Manufacturer Catalog
- Manufacturer Catalog Number00397841
- Max Operating Temperature176 °F
- Maximum Operating Pressure6000 psi
- Min Operating Temperature14 °F
- Mounting TypeInline Threaded
- O Ring MaterialViton®
- SeriesKHB
- Spindle Ball Seal MaterialPOM
Overview
Mfr description
KHB-20SAE-1114-09X
- 1/4” - 2” Full Port Design
- NPT or SAE O-Ring Connections
- Carbon Steel or Stainless Steel Housings
- Block Housing: Sizes 06 - 25
- Forged Housing: Sizes 32 - 50
- Ball Seals: Polyacetal (standard)
- O-Rings: Fluoroelastomer (FPM) (standard)
- Operating Pressure: to 7250 psi depending on valve size and seal materials selected
- Temperature Range: 14˚F to 176˚F with standard materials (1114) up to maximum pressure rating