Specifications
Dimensions
- Overall Height58 mm
- Overall Length95 mm
- Overall Width49 mm
- Port SizeSAE 12 (1-1/16–12 UN)
- Weight3.3100 lbs
Details
- Ball MaterialCarbon Steel - Chrome Plated
- Body MaterialCarbon Steel
- Connection TypeSAE ORB
- Control TypeManually Operated
- Flow Direction3-Way
- Handle StyleWithout Handle
- Manufacturer Catalog
- Max Operating Temperature176 °F
- Maximum Operating Pressure5000 psi
- Min Operating Temperature14 °F
- Mounting TypeInline Threaded
- O Ring MaterialViton®
- Product TypesDiverter Ball Valve
- SeriesKHB3K
- Spindle Ball MaterialCarbon Steel
- Spindle Ball Seal MaterialPOM
- Temperature Range14 to 176 °F
- TypeDiverter Ball Valve
Overview
Mfr description
KHB3K-20SAE-L-1114-09X
- 1/4” - 1” Full Port Design
- 2 Position
- Carbon Steel Housing
- NPT or SAE O-Ring Connections
- Ball Seals: Polyacetal (standard)
- O-Rings: Fluoroelastomer (FPM) (standard)
- Operating Pressure: to 7250 psi depending on valve size and seal materials selected
- Temperature Range: 14˚ to 176˚F with standard materials (1114) up to maximum pressure rating