Motion
KHBA-20-L-1114-09X

HYDAC CORP
KHBA-20-L-1114-09X

00398159 3-Way Ball Valve - Manually Operated, 3-Way, Carbon Steel Body, Without Handle
MI ITEM #03762054
MFR #KHBA-20-L-1114-09X
Price$111.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHBA-20-L-1114-09X

00398159 3-Way Ball Valve - Manually Operated, 3-Way, Carbon Steel Body, Without Handle
MI ITEM #03762054
MFR #KHBA-20-L-1114-09X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.51/each

Specifications

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Style
    Without Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00398159
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    14 °F
  • O Ring Material
    Viton®
  • Series
    KHB
  • Spindle Ball Seal Material
    POM

Overview

Mfr description
KHBA-20-L-1114-09X
  • 1/4” - 2” Full Port Design
  • BSP or DIN2353 Connections
  • Carbon Steel or Stainless Steel Housings
  • Block Housing: Sizes 06 - 25
  • Forged Housing: Sizes 32 - 50
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure to 7250 psi (500 bar) depending on valve size and seal materials selected
  • Temperature Range: 14˚F to 176˚F with standard materials (1114) up to maximum pressure rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought