Motion
KHMFF-050-PN040-11126-06X

HYDAC CORP
KHMFF-050-PN040-11126-06X

00398790 2-Way Ball Valve - Manually Operated, 2-Way, Inline Flanged, Steel Body, Cranked (Bolt-on) Handle
Mi Item #03762062
MFR #KHMFF-050-PN040-11126-06X
Price$1,995.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHMFF-050-PN040-11126-06X

00398790 2-Way Ball Valve - Manually Operated, 2-Way, Inline Flanged, Steel Body, Cranked (Bolt-on) Handle
Mi Item #03762062
MFR #KHMFF-050-PN040-11126-06X

Mfr description
KHMFF-050-PN040-11126-06X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,995.05/each

Specifications

Dimensions

  • Overall Length
    150 mm
  • Port Size
    DIN 2501 (DN050 x PN040)

Details

  • Ball Material
    Steel
  • Body Material
    Steel
  • Control Type
    Manually Operated
  • Flange Material
    Steel
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Cranked (Bolt-on) Handle
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/E5502_KHBF-KHMF-KHMFF.pdf
  • Manufacturer Catalog Number
    00398790
  • Max Operating Temperature
    175 °F
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • O Ring Material
    Buna-N
  • Series
    KHMFF
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)