Motion
KH4P-10-X-1114-01X-SO384

HYDAC CORP
KH4P-10-X-1114-01X-SO384

00398814 4-Way Manifold Mounted Ball Valve - Manually Operated, 4-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Clamped Straight Handle
MI ITEM #03762064
MFR #KH4P-10-X-1114-01X-SO384
Price$1,090.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH4P-10-X-1114-01X-SO384

00398814 4-Way Manifold Mounted Ball Valve - Manually Operated, 4-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Clamped Straight Handle
MI ITEM #03762064
MFR #KH4P-10-X-1114-01X-SO384

Mfr description
KH4P-10-X-1114-01X-SO384
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,090.27/each

Specifications

Dimensions

  • Overall Height
    67.5 mm
  • Overall Length
    113 mm
  • Overall Width
    113 mm
  • Port Size
    Manifold Mounted

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    4-Way
  • Handle Material
    Aluminum
  • Handle Style
    Clamped Straight Handle
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/e5509_kh3p-kh4p%20(4).pdf
  • Manufacturer Catalog Number
    00398814
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Manifold Mounted
  • O Ring Material
    Viton®
  • Options
    45° rotation limit
  • Series
    KH4P
  • Spindle Ball Seal Material
    POM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)