Motion
KHB-G1/2-1112-09X-G

HYDAC CORP
KHB-G1/2-1112-09X-G

2-Way Ball Valve - Manually Operated, 2-Way, 6092 psi Max, 1/2 BSPP Port, Carbon Steel Body, Without Handle
Mi Item #03762078
MFR #KHB-G1/2-1112-09X-G
Price$66.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-G1/2-1112-09X-G

2-Way Ball Valve - Manually Operated, 2-Way, 6092 psi Max, 1/2 BSPP Port, Carbon Steel Body, Without Handle
Mi Item #03762078
MFR #KHB-G1/2-1112-09X-G

Mfr description
KHB-G1/2-1112-09X-A
  • 1/8” - 2” Full Port Design
  • Whitworth Internal Thread to ISO 228
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.28/each

Specifications

Dimensions

  • Overall Height
    63 mm
  • Overall Length
    83 mm
  • Overall Width
    38 mm
  • Port Size
    1/2 BSPP

Details

  • Ambient Temperature Range
    -10 to 80 °C
  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Connection Type
    Thread size or pipe outer
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    w/out Handle
  • Handle Style
    Without Handle
  • Manufacturer Catalog
  • Max Operating Temperature
    176 °F
  • Max Pressure
    7250 psi
  • Maximum Operating Pressure
    6092 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Buna-N
  • Options
    Zinc Plated
  • Product Types
    Ball Valve
  • Series
    KHB
  • Spindle Ball Seal Material
    POM
  • Surface Finish
    Zinc Plated
  • Temperature Range
    -10 to 80 °C
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)