Motion
KH4P-10-X-1114-16X-SO385

HYDAC CORP
KH4P-10-X-1114-16X-SO385

00552773 4-Way Manifold Mounted Ball Valve - Manually Operated, 4-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Offset Handle
Mi Item #03762182
MFR #KH4P-10-X-1114-16X-SO385
Price$1,002.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH4P-10-X-1114-16X-SO385

00552773 4-Way Manifold Mounted Ball Valve - Manually Operated, 4-Way, 5000 psi Max, Manifold Mounted, Carbon Steel Body, Offset Handle
Mi Item #03762182
MFR #KH4P-10-X-1114-16X-SO385

Mfr description
KH4P-10-X-1114-16X-SO385
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,002.43/each

Specifications

Dimensions

  • Overall Height
    67.5 mm
  • Overall Length
    113 mm
  • Overall Width
    113 mm
  • Port Size
    Manifold Mounted

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    4-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/e5509_kh3p-kh4p%20(4).pdf
  • Manufacturer Catalog Number
    00552773
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Manifold Mounted
  • O Ring Material
    Viton®
  • Options
    90° rotation limit, detent at 45°
  • Series
    KH4P
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)