Motion
KHB3K-28LR-T-1133-19X

HYDAC CORP
KHB3K-28LR-T-1133-19X

00555853 3-Way Diverter Ball Valve - Manually Operated, 3-Way, 6092 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
Mi Item #03762187
MFR #KHB3K-28LR-T-1133-19X
Price$314.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB3K-28LR-T-1133-19X

00555853 3-Way Diverter Ball Valve - Manually Operated, 3-Way, 6092 psi Max, Inline Threaded, Carbon Steel Body, Offset Handle
Mi Item #03762187
MFR #KHB3K-28LR-T-1133-19X

Mfr description
KHB3K-28LR-T-1133-19X
  • 1/4” - 1” Full Port Design
  • 2 Position
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.19/each

Specifications

Dimensions

  • Overall Height
    82.6 mm
  • Overall Length
    107.9 mm
  • Overall Width
    58 mm
  • Port Size
    M36x2.0

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    Steel (Galvanized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00555853
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6092 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/FPM
  • Series
    KHB3K
  • Spindle Ball Seal Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)