Motion
KHM-20F6-3314X-09X

HYDAC CORP
KHM-20F6-3314X-09X

00561257 2-Way Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Inline Flanged, Stainless Steel Body, Without Handle
MI ITEM #03762208
MFR #KHM-20F6-3314X-09X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-20F6-3314X-09X

00561257 2-Way Ball Valve - Manually Operated, 2-Way, 5000 psi Max, Inline Flanged, Stainless Steel Body, Without Handle
MI ITEM #03762208
MFR #KHM-20F6-3314X-09X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KHM-20F6-3314X-09X
  • 1/2” - 2” Full Port Design
  • SAE Code 61 and 62 Split Flange Connections
  • Carbon Steel Housing
  • Block Housing - Sizes 16 - 25
  • Forged Housing - Sizes 32 - 50
  • Polyacetal Ball Seals (standard)
  • FPM (Fluoroelastomer) O-Rings (standard)
  • Operating Pressure to 5800 psi Depending on
  • Valve Size and Seal Materials Selected
  • Temp Range: 14˚F to 176˚F with Standard materials

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    5000 psi
  • Port Size
    3/4 SAE Flange (Code 62)
  • Body Material
    Stainless Steel
  • Handle Style
    Without Handle
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Ball Material
    Stainless Steel
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • Max Operating Temperature
    176 °F
  • Series
    KHM-F6
  • Options
    Split Flange - Sold Seperately
  • Overall Length
    170 mm
  • Overall Width
    48 mm
  • Overall Height
    75 mm
  • Manufacturer Catalog Number
    00561257
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought