Specifications
Details
- For Use WithHydraulic Reservoirs
- Manufacturer Product Page
- Max Operating Temperature176 °F
- Maximum Operating Pressure14.5 psi
- TypeFluid Level Indicator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)