Motion
KH4-16SR-X-1112-01X

HYDAC CORP
KH4-16SR-X-1112-01X

00701863 4-Way Ball Valve - Manually Operated, 4-Way, 5800 psi Max, Inline Threaded, Carbon Steel Body, Clamped Straight Handle
Mi Item #03762241
MFR #KH4-16SR-X-1112-01X
Price$537.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KH4-16SR-X-1112-01X

00701863 4-Way Ball Valve - Manually Operated, 4-Way, 5800 psi Max, Inline Threaded, Carbon Steel Body, Clamped Straight Handle
Mi Item #03762241
MFR #KH4-16SR-X-1112-01X

Mfr description
KH4-16SR-X-1112-01X-A
  • Sizes 1/4” to 3/4”
  • 2 Positions, 90˚ Switching Standard
  • Carbon Steel Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.80/each

Specifications

Dimensions

  • Overall Length
    140 mm
  • Overall Width
    77.5 mm
  • Port Size
    M24x1.5

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Control Type
    Manually Operated
  • Flow Direction
    4-Way
  • Handle Material
    Aluminum
  • Handle Style
    Clamped Straight Handle
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00701863
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Buna-N
  • Series
    KH4
  • Spindle Ball Seal Material
    POM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)