Motion
KHN3K-G11/2-L-2233-12X

HYDAC CORP
KHN3K-G11/2-L-2233-12X

00702423 3-Way Ball Valve - Manually Operated, 3-Way, 800 psi Max, Inline Threaded, Nickel Plated Brass Body, Offset Handle
Mi Item #03762250
MFR #KHN3K-G11/2-L-2233-12X
Price$452.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHN3K-G11/2-L-2233-12X

00702423 3-Way Ball Valve - Manually Operated, 3-Way, 800 psi Max, Inline Threaded, Nickel Plated Brass Body, Offset Handle
Mi Item #03762250
MFR #KHN3K-G11/2-L-2233-12X

Mfr description
KHN3K-G11/2-L-2233-12X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.61/each

Specifications

Dimensions

  • Overall Length
    138 mm
  • Port Size
    1-1/2 BSPP

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Nickel Plated Brass
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Offset Handle
  • Manufacturer Catalog
  • Max Operating Temperature
    302 °F
  • Maximum Operating Pressure
    800 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE/FPM
  • Series
    KHN3K
  • Spindle Ball Seal Material
    PTFE/Teflon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)