Motion
KHMF-050-PN250-11146-06X

HYDAC CORP
KHMF-050-PN250-11146-06X

00704772 2-Way Ball Valve - Manually Operated, 2-Way, Inline Flanged, Steel Body, Cranked (Bolt-on) Handle
MI ITEM #03762257
MFR #KHMF-050-PN250-11146-06X
List Price$1,287.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHMF-050-PN250-11146-06X

00704772 2-Way Ball Valve - Manually Operated, 2-Way, Inline Flanged, Steel Body, Cranked (Bolt-on) Handle
MI ITEM #03762257
MFR #KHMF-050-PN250-11146-06X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,287.83/each for your price

Overview

Mfr description
KHMF-050-PN250-11146-06X

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Port Size
    DIN 2501 (DN050 x PN250)
  • Body Material
    Steel
  • Handle Style
    Cranked (Bolt-on) Handle
  • Flange Material
    Steel
  • O Ring Material
    Viton®
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Steel
  • Ball Material
    Steel
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Flanged
  • Max Operating Temperature
    175 °F
  • Series
    KHMF
  • Overall Length
    230 mm
  • Manufacturer Catalog Number
    00704772
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/E5502_KHBF-KHMF-KHMFF.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought