Motion
DV-06-01.X/0

HYDAC CORP
DV-06-01.X/0

Flow Control Valve - Direct Acting, 5000 psi, 5 gpm, +212 °F, 1/8 BSPP, Carbon Steel
Mi Item #03762261
MFR #DV-06-01.X/0
Price$92.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DV-06-01.X/0

Flow Control Valve - Direct Acting, 5000 psi, 5 gpm, +212 °F, 1/8 BSPP, Carbon Steel
Mi Item #03762261
MFR #DV-06-01.X/0

Mfr description
DV-06-01.X/0
  • 5,000 psi operating pressure
  • Eight sizes: 1/8” to 1-1/2”
  • Flows to 80 gpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.21/each

Specifications

Dimensions

  • Overall Height
    2.59 in
  • Overall Length
    1.49 in
  • Overall Width
    0.62 in
  • Port Size
    1/8 BSPP

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Application
    Flow Control
  • Body Material
    Carbon Steel
  • Check Valve Type
    Without
  • Connection Gender
    Female
  • End Type
    BSPP
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline
  • Pressure Compensation
    Non Compensated
  • Seal Material
    FPM, Fluoroelastomer
  • Valve Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)