Motion
DV-10-30.X/0

HYDAC CORP
DV-10-30.X/0

Flow Control Valve - Direct Acting, Inline Mount, 5000 psi, 16 gpm, +212 °F, 3/8 BSPP, Stainless Steel
MI ITEM #03762270
MFR #DV-10-30.X/0
List Price$775.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DV-10-30.X/0

Flow Control Valve - Direct Acting, Inline Mount, 5000 psi, 16 gpm, +212 °F, 3/8 BSPP, Stainless Steel
MI ITEM #03762270
MFR #DV-10-30.X/0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$775.35/each for your price

Overview

Mfr description
DV-10-30.X/0
  • 5,000 psi operating pressure
  • Eight sizes: 1/8” to 1-1/2”
  • Flows to 80 gpm
  • Carbon steel housing
  • FPM (Fluoroelastomer) O-rings (standard)
  • Color-coded spindle for accurate flow control
  • Provision for panel mounting
  • Unique safety spindle design
  • Temperature range: -4°F to 212°F at full pressure

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    5000 psi
  • Maximum Flow Rate
    16 gpm
  • Max Operating Temperature
    +212 °F
  • Port Size
    3/8 BSPP
  • Body Material
    Stainless Steel
  • Check Valve Type
    Without
  • Connection Gender
    Female
  • Seal Material
    FPM, Fluoroelastomer
  • Min Operating Temperature
    -4 °F
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Overall Length
    2.28 in
  • Overall Height
    3.71 in
  • Overall Width
    1.18 in
  • Mounting Type
    Inline
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought