Motion
DVE-08-01.X/0

HYDAC CORP
DVE-08-01.X/0

Screw-In Needle Cartridge Valve - Direct Action
Mi Item #03762274
MFR #DVE-08-01.X/0
Price$101.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DVE-08-01.X/0

Screw-In Needle Cartridge Valve - Direct Action
Mi Item #03762274
MFR #DVE-08-01.X/0

Mfr description
DVE-08-01.X/0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.26/each

Specifications

Details

  • Action
    Direct
  • Manufacturer Catalog Number
    00705426
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Cartridge
  • Seal Material
    Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)