Motion
DVE-10-01.X/0

HYDAC CORP
DVE-10-01.X/0

Screw-In Needle Cartridge Valve - Manual Actuation, Direct Action, 21 gpm Max Flow
Mi Item #03762275
MFR #DVE-10-01.X/0
Price$146.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DVE-10-01.X/0

Screw-In Needle Cartridge Valve - Manual Actuation, Direct Action, 21 gpm Max Flow
Mi Item #03762275
MFR #DVE-10-01.X/0

Mfr description
DVE-10-01.X/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.55/each

Specifications

Dimensions

  • Overall Height
    84 mm
  • Overall Width
    38 mm
  • Port Size
    1/2 BSPP

Details

  • Action
    Direct
  • Actuation
    Manual
  • Ambient Temperature Range
    -20 to +80 °C
  • Body Material
    Steel
  • Connection Gender
    Male
  • Fluid Comp
    Mineral Oil
  • Manufacturer Catalog Number
    00705430
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    21 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Cartridge
  • Seal Material
    Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)