Specifications
Details
- ActionDirect
- Manufacturer Catalog Number00705438
- Max Operating Temperature212 °F
- Maximum Operating Pressure5000 psi
- Min Operating Temperature-4 °F
- Mounting TypeCartridge
- Seal MaterialFluoroelastomer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)