Motion
DRV-08-01.X/0

HYDAC CORP
DRV-08-01.X/0

Flow Control Valve - Direct Acting, 5000 psi, 13 gpm, +212 °F, 1/4 BSPP, Carbon Steel Zinc Plated
MI ITEM #03762280
MFR #DRV-08-01.X/0
Price$90.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DRV-08-01.X/0

Flow Control Valve - Direct Acting, 5000 psi, 13 gpm, +212 °F, 1/4 BSPP, Carbon Steel Zinc Plated
MI ITEM #03762280
MFR #DRV-08-01.X/0

Mfr description
DRV-08-01.X/0
  • For regulating the speed of loads
  • For fine adjustment and shut-off of the flow
  • For system-related damping in hydraulic circuits
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.11/each

Specifications

Dimensions

  • Overall Height
    3.33 in
  • Overall Length
    2.16 in
  • Overall Width
    0.98 in
  • Port Size
    1/4 BSPP

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Carbon Steel Zinc Plated
  • Check Valve Type
    With Reverse Flow Check Valve
  • Connection Gender
    Female
  • Cracking Pressure
    7 psi
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/E5119_DV-DRV-06-16.pdf
  • Material
    Carbon Steel
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    13 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline
  • Seal Material
    FPM, Fluoroelastomer
  • Type
    Flow Control Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)