Motion
DRV-30-01.X/0

HYDAC CORP
DRV-30-01.X/0

Flow Control Valve - Direct Acting, 5000 psi, 80 gpm, +212 °F, 1-1/2 BSPP, Carbon Steel Zinc Plated
MI ITEM #03762284
MFR #DRV-30-01.X/0
Your Price$571.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DRV-30-01.X/0

Flow Control Valve - Direct Acting, 5000 psi, 80 gpm, +212 °F, 1-1/2 BSPP, Carbon Steel Zinc Plated
MI ITEM #03762284
MFR #DRV-30-01.X/0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$571.97/each(List $657.76)

Overview

Mfr description
DRV-30-01.X/0
  • For regulating the speed of loads
  • For fine adjustment and shut-off of the flow
  • For system-related damping in hydraulic circuits
  • To release pressure from accumulator systems
  • As an emergency drain for lowering a load
  • Spindle patented secured before complete loosening
  • An Allen set-screw locks the setting of the knob
  • Choice of nine sizes ensures best possible adaptability to the system
  • Hardened and ground valve components to ensure minimal wear and extended service life
  • Optional nickel-plated version available (up to size 12)

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    5000 psi
  • Maximum Flow Rate
    80 gpm
  • Max Operating Temperature
    +212 °F
  • Port Size
    1-1/2 BSPP
  • Body Material
    Carbon Steel Zinc Plated
  • Check Valve Type
    With Reverse Flow Check Valve
  • Cracking Pressure
    7 psi
  • Connection Gender
    Female
  • Material
    Steel
  • Seal Material
    FPM, Fluoroelastomer
  • Min Operating Temperature
    -4 °F
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Overall Length
    5.63 in
  • Overall Height
    7.48 in
  • Overall Width
    2.75 in
  • Mounting Type
    Inline
  • Manufacturer Catalog
    file:///C:/Users/ic063685/Downloads/e5119-1_dv-drv-20-40.pdf
  • Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text