Motion
RV-08-30.X/0

HYDAC CORP
RV-08-30.X/0

RV-08-30.X/0 Hydraulic Check Valve - Inline Mount, 7 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, 1/4 BSPP Port Size, FPM/Fluoroelastomer Seals
Mi Item #03762300
MFR #RV-08-30.X/0
Price$368.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RV-08-30.X/0

RV-08-30.X/0 Hydraulic Check Valve - Inline Mount, 7 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, 1/4 BSPP Port Size, FPM/Fluoroelastomer Seals
Mi Item #03762300
MFR #RV-08-30.X/0

Mfr description
RV-08-30.X/0
  • 5000 psi operating pressure
  • 9 Sizes, 1/8” - 2”
  • NPT or SAE O-Ring connections and manifold mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.93/each

Specifications

Dimensions

  • Overall Length
    2.17 in
  • Overall Width
    0.75 in
  • Port 1 Size/Type
    1/4 BSPP

Details

  • Body Material
    Stainless Steel
  • Cracking Pressure
    7 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Inline
  • Seal Material
    FPM/Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)