1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
710028
Hose Break Valve - 32 gpm Max Flow, 5000 psi Max Operating Pressure
MI ITEM #
03762316
MFR #
710028
Your Price
$72.78
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
HYDAC CORP 710028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
710028
Hose Break Valve - 32 gpm Max Flow, 5000 psi Max Operating Pressure
MI ITEM #
03762316
MFR #
710028
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$72.78
/each
(List
$83.71
)
Qty
Add to Cart
Overview
Mfr description
RBE-R1/2-X-75LPM (STD. SET)
Specifications
Maximum Flow Rate
32 gpm
Maximum Operating Pressure
5000 psi
Max Operating Temperature
176 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought