Specifications
Dimensions
- Size4
- Thread Size1/4 in
Details
- Adjustment TypeManual
- Maximum Flow Rate30 L/min, 7.925 gpm
- Maximum Working Pressure630 bar, 9137.39 psi
- Seal MaterialFKM
- TypePoppet valve
- Valve Mount TypeCartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)