Motion
DB4E-01X-200S

HYDAC CORP
DB4E-01X-200S

DB4E-01X-200S
Mi Item #03762338
MFR #DB4E-01X-200S
Price$201.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DB4E-01X-200S

DB4E-01X-200S
Mi Item #03762338
MFR #DB4E-01X-200S

Mfr description
DB4E-01X-200S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.14/each

Specifications

Dimensions

  • Size
    4
  • Thread Size
    1/4 in

Details

  • Adjustment Type
    Manual
  • Maximum Flow Rate
    30 L/min
  • Maximum Working Pressure
    630 bar
  • Seal Material
    FKM
  • Type
    Cartridge
  • Valve Mount Type
    Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)