Motion
ERVE-R1/2-10X

HYDAC CORP
ERVE-R1/2-10X

Screw-In Cartridge Check Valve - 80 gpm Max Flow
Mi Item #03762343
MFR #ERVE-R1/2-10X
Price$198.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
ERVE-R1/2-10X

Screw-In Cartridge Check Valve - 80 gpm Max Flow
Mi Item #03762343
MFR #ERVE-R1/2-10X

Mfr description
ERVE-R1/2-10X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.49/each

Specifications

Details

  • Body Material
    Steel
  • Cracking Pressure
    75 psi
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    350 bar
  • Maximum Viscosity
    380 mm²/sec
  • Mounting Type
    Inline
  • Seal Material
    Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)