Motion
906332
HDA 4745-A-250-031(200BAR)
MI ITEM #03762423
MFR #906332
Price$1,491.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HDA 4745-A-250-031(200BAR)
MI ITEM #03762423
MFR #906332

Mfr description
HDA 4745-A-250-031(200BAR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.34/each

Specifications

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    Male EN175301-803 3 Pole + PE
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 200 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4700
  • Standards Met
    CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL, CSA
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)