Specifications
Dimensions
- Weight0.32 lbs
Details
- Accuracy± 0.25 %
- Electrical ConnectionBinder Series 714 M18, 4-Pin
- MaterialStainless Steel
- Output4 to 20 mA
- Power Supply TypeDC
- Pressure Range0 to 400 bar
- Process ConnectionG1/4 A ISO 1179-2
- SeriesHDA 4700
- Standards MetCE, UL, cULus, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4
- Temperature Range-13 to 185 °F
- Transducer TypePressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)